10JS

COMPARE

10JS

Description
10JS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 10JS

BDI # 997681

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
Loading Price
QTY
20XXH200-SK

COMPARE

20XXH200-SK

Description
20XXH200-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 20XXH200

BDI # 988753

Features

Pitch Diameter - Inch: 7.958
Flange Outside Diameter - Millimeter: 220.675
Inch - Metric: Inch
Outside Diameter - Inch: 7.838
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 202.133
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY