W44-8M-22-SDS

COMPARE

W44-8M-22-SDS

Description
W44-8M-22-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W448M22

BDI # 985397

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 120.904
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14M-115-E

COMPARE

P44-14M-115-E

Description
P44-14M-115-E SYNCHRONOUS PULLEY

TB WOODS

Part # P4414M115

BDI # 989055

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.836
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY