Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.6
Outside Diameter - Millimeter:
142.24
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Width - Inch:
2.5