5V9.75X3-SF

COMPARE

5V9.75X3-SF

Description
5V9.75X3-SF TRANSMISSION PULLEY

TB WOODS

Part # 5V9753

BDI # 995022

Features

Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Outside Diameter - Millimeter: 247.65
Other Features: QD Bushing | Web Style
Mounting Method: Bushed

Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
3V3.35X3-SH

COMPARE

3V3.35X3-SH

Description
3V3.35X3-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V3.353

BDI # 987224

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.35
Outside Diameter - Millimeter: 85.09
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
3V5.3X3-SDS

COMPARE

3V5.3X3-SDS

Description
3V5.3X3-SDS TRANSMISSION PULLEY

TB WOODS

Part # 3V533

BDI # 992609

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.3
Outside Diameter - Millimeter: 134.62
Other Features: QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
3V8.0X3-SK

COMPARE

3V8.0X3-SK

Description
3V8.0X3-SK TRANSMISSION PULLEY

TB WOODS

Part # 3V803

BDI # 992712

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SK
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY