6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM COUPLING SLEEVE

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
4J

COMPARE

4J

Description
4J COUPLING SLEEVE

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
7J

COMPARE

7J

Description
7J COUPLING SLEEVE

TB WOODS

Part # 7J

BDI # 998129

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY