2B6.4SDS
Description
2B6.4SDS TRANSMISSION PULLEY ; 2 GROOVE 6.75" OD 1.3125" LTB 1.75" F WD
Part # 642B
BDI # 992628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.15
Outside Diameter - Millimeter:
130.81
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
2B4.4SH
Description
2B4.4SH TRANSMISSION PULLEY ; B SEC DOUBLE 2 GROOVE 4.75" OD CI
Part # 442B
BDI # 992807
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2