P34-20M-170 X 2-1/8 MPB
Description
P34-20M-170 X 2-1/8 MPB SYNC PULLEY
Part # P3420M170
BDI # 991794
Features
Pitch Diameter - Inch:
8.522
Flange Outside Diameter - Millimeter:
240.03
Inch - Metric:
Metric
Outside Diameter - Inch:
8.352
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
216.459
Mounting Method:
Rough Bore
P36-20M-170 X 2-1/8 MPB
Description
P36-20M-170 X 2-1/8 MPB SYNC PULLEY
Part # P3620M170
BDI # 990309
Features
Pitch Diameter - Inch:
9.023
Flange Outside Diameter - Millimeter:
249.936
Inch - Metric:
Metric
Outside Diameter - Inch:
8.853
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Rough Bore
P44-20M-230 X 2-7/8 MPB
Description
P44-20M-230 X 2-7/8 MPB SYNC PULLEY
Part # P4420M230
BDI # 995015
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
P40-20M-230 X 2-7/8 MPB
Description
P40-20M-230 X 2-7/8 MPB SYCH PULLEY ; POR
Part # P4020M230
BDI # 982464
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.082
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
P38-20M-230 X 2-7/8 MPB
Description
P38-20M-230 X 2-7/8 MPB SYCH PULLEY ; POR
Part # P3820M230
BDI # 992162
Features
Pitch Diameter - Inch:
9.524
Flange Outside Diameter - Millimeter:
264.922
Inch - Metric:
Metric
Outside Diameter - Inch:
9.354
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Rough Bore