Page 1 of 117

Next

Compare
AJ25-A 2

COMPARE

AJ25-A 2

Description
AJ25A2

TB WOODS

Part # AJ25A2

BDI # 986067

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 125.73
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.95
Length Thru Bore - Millimeter: 41.148
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 71.12

Price Inventory : Available to order
Loading Price
QTY
AJ30-A 40MM

COMPARE

AJ30-A 40MM

Description
AJ30A40MM

TB WOODS

Part # AJ30A40MM

BDI # 985799

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 143.002
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.63
Length Thru Bore - Millimeter: 47.752
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 83.82

Price Inventory : Available to order
Loading Price
QTY
L225 1-1/2

COMPARE

L225 1-1/2

Description
L225 1-1/2 JAW COUPLING HUB

TB WOODS

Part # L225112

BDI # 992519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.626
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 1/2

COMPARE

L100 1/2

Description
L100 1/2 JAW COUPLING HUB

TB WOODS

Part # L10012

BDI # 995021

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 1/2

COMPARE

L090 1/2

Description
L090 1/2 JAW COUPLING HUB

TB WOODS

Part # L09012

BDI # 983188

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY