Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.256
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.256
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.256
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed
8MPC-53S-62-2517
Description
8MPC-53S-62-2517 SYNCHRONOUS PULLEY ; POR
Part # 8MPC53S62
BDI # 993321
Features
Pitch Diameter - Inch:
5.314
Flange Outside Diameter - Millimeter:
143.256
Inch - Metric:
Metric
Outside Diameter - Inch:
5.251
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
134.976
Mounting Method:
Bushed