Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Web Style | Type MPB2
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
471414
Bushing Series:
SDS
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.67
Outside Diameter - Millimeter:
67.818
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Solid Style
Mounting Method:
Finished Bore
Belt Series:
3L
Bushing Size:
No Bushing
Number of Grooves:
1