PR1000
Description
PR1000 RETAINING RING ; INTERNAL 1" ID X 1.563" OD STEEL
Part # PR1000
BDI # 854964
Features
Size:
1 IN ID X 1.563 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Length - Millimeter:
41.275
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball