QSSS 1/4 L 60

COMPARE

QSSS 1/4 L 60

Description
QSSS 1/4 L 60 QUICK SHAFT ; 1/4" DIA 60" L SS CLASS L 60 CASE

THOMSON

Part # QSSS 1/4 L 60

BDI # 843184

Features

Shaft Diameter - Inch: 0.25
Shaft Diameter - Millimeter: 6.35
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 60

Price Inventory : Available to order
Loading Price
QTY