QSSS 1/4 L 60
Description
QSSS 1/4 L 60 QUICK SHAFT ; 1/4" DIA 60" L SS CLASS L 60 CASE
Part # QSSS 1/4 L 60
BDI # 843184
Features
Shaft Diameter - Inch:
0.25
Shaft Diameter - Millimeter:
6.35
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
60