SUPER10
Description
SUPER10 SUPER LINEAR BALL BEARING ; 5/8" BORE 1-1/8" OD
Part # SUPER10
BDI # 854173
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Length - Millimeter:
38.1
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.5
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
SSUPB12
Description
SSUPB12 SSU SUPER PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # SSUPB12
BDI # 854134
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Heavy Duty
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Non-Adjustable
PR750
Description
PR750 RETAINING RING ; INTERNAL 0.75" ID X 1.25" OD STEEL
Part # PR750
BDI # 854972
Features
Size:
0.75 IN ID X 1.25 IN OD
Inch - Metric:
Inch
Material:
Steel
Other Features:
Push In Type | 0.08 MM Minimum End Space
Product Name:
Retaining Ring
Product Type:
Internal
OPNS2000
Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T
Part # OPNS2000
BDI # 854954
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
TWN12OPN
Description
TWN-12-OPN SUPER TWIN PLW BLCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM OPN
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable