Page 1 of 83

Next

Compare
5 MM RL

COMPARE

5 MM RL

Description
5 MM RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5 MM RL

BDI # 843327

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 94
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
5 MM SS RL

COMPARE

5 MM SS RL

Description
5 MM SS RL SHAFT ; 5MM DIA 60 CASE

THOMSON

Part # 5 MM SS RL

BDI # 843328

Features

Shaft Diameter - Inch: 0.197
Shaft Diameter - Millimeter: 5
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 75

Price Inventory : Available to order
Loading Price
QTY
5/8 L PD RL

COMPARE

5/8 L PD RL

Description
5/8 L PD RL SHAFT ; 5/8" DIA CLASS L P 60 CASE

THOMSON

Part # 5/8 L PD RL

BDI # 843329

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: Yes
Shaft Length - Inch: 178
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
5/8 L RL

COMPARE

5/8 L RL

Description
5/8 L RL SHAFT ; 5/8" DIA CLASS L RL 60 CASE

THOMSON

Part # 5/8 L RL

BDI # 843330

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 202
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
5/8 L SS RL

COMPARE

5/8 L SS RL

Description
5/8 L SS RL SHAFT ; 5/8" D CL 178" RAN LENGTH CS 60 CASE

THOMSON

Part # 5/8 L SS RL

BDI # 843331

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Thread Size: None
Shaft Style: Plain
Tolerance Class: L

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY