14MX35S37-2517
Description
14MX35S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756423
Part # 14MX35S37-2517
BDI # 24301908
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed