P3614M40-2517
Description
P3614M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755476
Part # P3614M40-2517
BDI # 24303138
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
14MX36S20-2517
Description
14MX36S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756437
Part # 14MX36S20-2517
BDI # 24301914
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
P3614M55-2517
Description
P3614M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755478
Part # P3614M55-2517
BDI # 24303142
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed
14MX36S37-2517
Description
14MX36S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756438
Part # 14MX36S37-2517
BDI # 24301916
Features
Pitch Diameter - Inch:
6.316
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.206
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
160.43
Mounting Method:
Bushed