W448M60-2517
Description
W448M60-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756117
Part # W448M60-2517
BDI # 24304327
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
112.05
Mounting Method:
Bushed
P4414M40-2517
Description
P4414M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755548
Part # P4414M40-2517
BDI # 24303278
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed
P4414M55-2517
Description
P4414M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755550
Part # P4414M55-2517
BDI # 24303282
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
196.08
Mounting Method:
Bushed