2-C-100-TB
Description
2-C-100-TB V-BELT SHEAVE ; QD BUSHED 101757595
Part # 2-C-100-TB
BDI # 24306349
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
2
P5214M40-2517
Description
P5214M40-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755597
Part # P5214M40-2517
BDI # 24303376
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
Solid Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
2517
Number of Grooves:
3