14MX48S90-3525
Description
14MX48S90-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756523
Part # 14MX48S90-3525
BDI # 24301974
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
14MX48S68-3525
Description
14MX48S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756522
Part # 14MX48S68-3525
BDI # 24301972
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed