14MX168S68-4535
Description
14MX168S68-4535 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756676
Part # 14MX168S68-4535
BDI # 24301836
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
68