P16814M115-4545
Description
P16814M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755815
Part # P16814M115-4545
BDI # 24302876
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
115