W4814M65-E
Description
W4814M65-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756121
Part # W4814M65-E
BDI # 24304335
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
P4814M85-E
Description
P4814M85-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755578
Part # P4814M85-E
BDI # 24303338
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
P4814M170-E
Description
P4814M170-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755571
Part # P4814M170-E
BDI # 24303324
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
W4814M20-E
Description
W4814M20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756119
Part # W4814M20-E
BDI # 24304331
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed
W4814M42-E
Description
W4814M42-E SYNCHRONOUS SPROCKET ; QD BUSHED 101756120
Part # W4814M42-E
BDI # 24304333
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed