P568M20-SDS
Description
P568M20-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755628
Part # P568M20-SDS
BDI # 24303438
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
150.8
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
P725M15-SDS
Description
P725M15-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101755710
Part # P725M15-SDS
BDI # 24303602
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.364
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
114.59
Mounting Method:
Bushed
W488M12-SDS
Description
W488M12-SDS SYNCHRONOUS SPROCKET ; QD BUSHED 101756123
Part # W488M12-SDS
BDI # 24304339
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
1-B-74-SDS
Description
1-B-74-SDS V-BELT SHEAVE ; QD BUSHED 101756822
Part # 1-B-74-SDS
BDI # 24305285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1
2-5V-465-SDS
Description
2-5V-465-SDS V-BELT SHEAVE ; QD BUSHED 101757035
Part # 2-5V-465-SDS
BDI # 24305739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2