26H100-SDS
Description
26H100-SDS TIMING PULLEY ; QD BUSHED 101756330
Part # 26H100-SDS
BDI # 24302252
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.531
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed