MM207KCR

COMPARE

MM207KCR

Description
MM207KCR PRECISION BALL BEARING ; 35MM ID 72MM OD 17MM WD

TIMKEN

Part # MM207KCR

BDI # 1366734

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
2MM207WICRDUL

COMPARE

2MM207WICRDUL

Description
2MM207WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 35MM BORE 72MM OD

TIMKEN

Part # 2MM207WICRDUL

BDI # 1333654

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY