Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1494
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22332EMBW33W800C4
Description
22332EMBW33W800C4 SPHERICAL RLR BRG ; 160MM ID 340MM OD 114MM WD BR CAGE
Part # 22332EMBW33W800C4
BDI # 1317482
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
5306W C1
Description
5306W C1 ANGULAR CONTACT BALL BRG ; 30MM ID 72MM OD 30.2MM WD DR OPEN
Part # 5306W C1
BDI # 1346120
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255336
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
309K
Description
309K Z3 FS50000 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM WD
Part # 309K Z3 FS50000
BDI # 1336543
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
312K
Description
312KFS50000 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD
Part # 312KFS50000
BDI # 1336632
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1530
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No