203RR2

COMPARE

203RR2

Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL

TIMKEN

Part # 203RR2

BDI # 1424151

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove | Radial | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
AS3PP

COMPARE

AS3PP

Description
AS3PP Z8 FS50160 BALL BEARING ; 3/8" ID 7/8" OD 9/32" WD

TIMKEN

Part # AS3PP Z8 FS50160

BDI # 1353893

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.137
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 269500
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY