5207W
Description
5207W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 27MM WD DR OPEN
Part # 5207W C1
BDI # 1345798
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255290
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7315WN SU
Description
7315WN SU ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 37MM WD
Part # 7315WNSUC1
BDI # 1350549
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5304K
Description
5304K ANGULAR CONTACT BALL BRG ; 20MM ID 52MM OD 22.2MM WD
Part # 5304K
BDI # 1346113
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255330
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5309K
Description
5309K C3 ANGULAR CONTACT BALL BRG ; 45MM ID 100MM OD 39.7MM WD
Part # 5309K C3
BDI # 1346142
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255349
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)