209KDD
Description
209KDD Z6 FS50000 DEEP GROOVE BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 209KDD Z6 FS50000
BDI # 1312181
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1338
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
304KDD
Description
304KDD DEEP GROOVE BALL BRG ; 20MM ID 52MM OD 15MM WD
Part # P304KDD Z5 FS50000
BDI # 1336453
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1446
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
36KDD
Description
36KDD DEEP GROOVE BALL BRG ; 6MM ID 19MM OD 6MM WD
Part # P36KDD Z1 FS50160
BDI # 1338306
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1578
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1539
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255329
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)