9104PP

COMPARE

9104PP

Description
9104PP Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD

TIMKEN

Part # 9104PP Z5 FS50000

BDI # 1352263

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1615
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S5KDD;PS5KDD Z1 FS50160

COMPARE

S5KDD;PS5KDD Z1 FS50160

Description
S5KDD Z1 FS50160 DEEP GROOVE BALL BRG ; 1/2" ID 1-1/8" OD 5/16" WD

TIMKEN

Part # S5KDD Z1 FS50160

BDI # 1371914

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.95
Inch - Metric: Inch
Outside Diameter - Inch: 1.125
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1715
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
S3KDD

COMPARE

S3KDD

Description
S3KDD DEEP GROOVE BALL BRG ; 3/8IN ID 7/8IN OD 9/32IN WD

TIMKEN

Part # PS3KDD Z1 FS50160

BDI # 1371901

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.137
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1711
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7310WN

COMPARE

7310WN

Description
7310WN ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 087796046917

BDI # 1350521

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY