Page 1 of 3

Next

Compare
GN307KRRB

COMPARE

GN307KRRB

Description
GN307KRRB + COL INSERT BRG ; NON-RETURNABLE

TIMKEN

Part # GN307KRRB + COL

BDI # 1356300

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 45
Other Features: Single Row | Heavy Duty
Inch - Metric: Inch

Outside Diameter - Inch: 7.48
Length Thru Bore - Millimeter: 115.9
Outer Race Profile: Spherical
Global Part Number GPN: 561270
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
5207W

COMPARE

5207W

Description
5207W C1 ANGULAR CONTACT BALL BRG ; 35MM ID 72MM OD 27MM WD DR OPEN

TIMKEN

Part # 5207W C1

BDI # 1345798

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255290
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
303KDD

COMPARE

303KDD

Description
303KDD DEEP GROOVE BALL BRG ; 17MM ID 47MM OD 14MM WD

TIMKEN

Part # P303KDD Z6 FS50000

BDI # 1336449

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1442
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W210PP

COMPARE

W210PP

Description
W210PP Z22-P FS50000 DEEP GRV BALL BRG ; 50MM ID 90MM OD 30.18MM WD

TIMKEN

Part # W210PP Z22-P FS50000

BDI # 1374911

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 30.18
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 269408
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
GYA008RRB

COMPARE

GYA008RRB

Description
GYA008RRB INSERT BRG ; 1/5" BORE NARROW IR 1.575" OD

TIMKEN

Part # GYA008RRB

BDI # 1356526

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 12
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 1.575
Length Thru Bore - Millimeter: 23.825
Outer Race Profile: Spherical
Global Part Number GPN: 561325
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY