21212-2
Description
21212-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/8" OD 5/8" WD
Part # 21212-20082
BDI # 1314583
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Global Part Number GPN:
647302
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
21212
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
15245-2
Description
15245-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.441" OD 9/16" WD
Part # 15245-20024
BDI # 1310982
Features
Component:
Cup
Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62.001
Global Part Number GPN:
645589
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
15245
3729D-2
Description
3729D-20081 TAPERED ROLLER BEARING CUP ; PRECISION 3-43/64" OD 2-1/16" WD
Part # 3729D-20081
BDI # 1338420
Features
Component:
Double Cup
Width - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.269
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649258
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
3729
7220WN MBR SU
Description
7220WN MBR SU ; ANGULAR CONTACT SINGLE ROW
Part # 087796074286
BDI # 1350435
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254916
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)