203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
63002-2RS
Description
63002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 13MM WD 2 SEALS
Part # 63002-2RS
BDI # 1348161
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
61908-ZZ
Description
61908-ZZ DEEP GROOVE BALL BEARING ; 40MM ID 62MM OD 12MM WD 2 SHIELD
Part # 61908-ZZ
BDI # 1347907
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
9104PP
Description
9104PP Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD
Part # 9104PP Z5 FS50000
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6005-2RS
Description
6005-2RS DEEP GROOVE BALL BEARING ; 25MM ID 47MM OD 12MM WD SR 2 SEALS
Part # 6005-2RS
BDI # 1424762
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No