203RR2
Description
203RR2 DEEP GROOVE BALL BRG ; 5/8" ID 1.575" OD 0.472" WD SR 2 SEAL
Part # 203RR2
BDI # 1424151
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
63002-2RS
Description
63002-2RS DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 13MM WD 2 SEALS
Part # 63002-2RS
BDI # 1348161
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
9104PP
Description
9104PP Z5 FS50000 DEEP GROOVE BALL BRG ; 20MM ID 42MM OD 12MM WD
Part # 9104PP Z5 FS50000
BDI # 1352263
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1615
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9102PP
Description
P9102PP Z1 FS50160 DEEP GROOVE BALL BRG ; 15MM ID 32MM OD 9MM WD
Part # P9102PP Z1 FS50160
BDI # 1352242
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1603
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S7PP;S7PP Z1 FS50000
Description
S7PP Z1 FS50000 DEEP GROOVE BALL BEARING ; 5/8IN ID 1-3/8IN OD 11/32IN WD
Part # S7PP Z1 FS50000
BDI # 1371947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1720
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No