Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S5PP
Description
S5PP DEEP GROOVE BALL BRG ; 1/2IN ID 1-1/8IN OD 5/16IN WD
Part # PS5PP Z1 FS50160
BDI # 1371916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1716
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
624-ZZ
Description
624-ZZ DEEP GROOVE BALL BEARING ; 4MM ID 13MM OD 5MM WD 2 SHIELD 10EA/PAK
Part # 624-ZZ
BDI # 1348114
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S3KDD
Description
S3KDD DEEP GROOVE BALL BRG ; 3/8IN ID 7/8IN OD 9/32IN WD
Part # PS3KDD Z1 FS50160
BDI # 1371901
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1711
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No