W210PP2
Description
W210PP2C4 BALL BEARING ; 1-15/16" ID 3.543" OD 1-3/16" WD SR
Part # W210PP2C4
BDI # 1374913
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
30.18
Other Features:
Non-Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
204RR6 A4362;P204RR6 A4362
Description
P204RR6A4362 BALL BEARING ; 3/4" ID 1-25/32" OD 0.61" WD SEALED
Part # P204RR6A4362
BDI # 1311998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S1PP7
Description
S1PP7 DEEP GROOVE BALL BEARING ; 1/4" ID 5/8" OD .196" WD
Part # PS1PP7 Z1 FS50160
BDI # 1371896
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1708
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205-2RS
Description
6205-2RS DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RS
BDI # 1424841
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
206KLL
Description
206KLLZ17P DEEP GROOVE BALL BRG ; 30MM ID 62MM OD 16MM WD
Part # 206KLLZ17P
BDI # 1312073
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Conrad | Light Duty | Mechanical Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269381
Cage Material:
Steel
Internal Special Features:
Wide Inner Ring
Snap Ring:
No