RA014RRB
Description
RA014RRB + COL INSERT BEARING ; 7/8" BORE NARROW IR 2.047" OD
Part # RA014RRB + COL
BDI # 1371287
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561655
Mounting Method:
Eccentric Collar
GRAE30RRB
Description
GRAE30RRB + COL INSERT BRG ; 30MM BORE NARROW IR 62MM OD
Part # GRAE30RRB + COL
BDI # 1425116
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561275
Mounting Method:
Eccentric Collar
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547034
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
RAKH2 7/16
Description
RAKH2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAKH2 7/16
BDI # 1371409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520378
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB1
Description
PB1 PILLOW BLK BRG UNIT ; 1" BORE 1-1/8" BASE-CTR HGT 2 HOLE
Part # PB1
BDI # 1369559
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520460
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.4
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
28.575