G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SET38-900SA
Description
SET38-900SA TPD RLR MULTI-BRNG KIT ; 2" BORE X 3.25" OD
Part # SET38-900SA
BDI # 1373078
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LM104949 (1) | LM104911 (1)
Basic Number:
LM104949
Precision Class:
Standard