GY1108KRRB SGT

COMPARE

GY1108KRRB SGT

Description
GY1108KRRB SGT INSERT BALL BEARING ; 1-1/5" BORE IR WID 3.15" OD

TIMKEN

Part # GY1108KRRB SGT

BDI # 1356508

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty | Powder Coated Epoxy Finish
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 49.22
Outer Race Profile: Spherical
Global Part Number GPN: 561389
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
ER14

COMPARE

ER14

Description
ER14 INSERT BEARING ; 7/8" BORE IR WID 3/4" OR WID

TIMKEN

Part # ER14

BDI # 1355873

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19.05
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.138
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
YA100RRB

COMPARE

YA100RRB

Description
YA100RRB INSERT BRG ; 1" BORE NARROW IR 2.047" OD

TIMKEN

Part # YA100RRB

BDI # 1375356

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 28.169
Outer Race Profile: Spherical
Global Part Number GPN: 482168
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
YCJ2

COMPARE

YCJ2

Description
YCJ 2 ; 4 BOLT FLANGE UNIT

TIMKEN

Part # 087796158054

BDI # 1375533

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish

Global Part Number GPN: 546862
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 184

Price Inventory : Available to order
Loading Price
QTY