JL69310-2
Description
JL69310-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 63MM OD 13.5MM WD
Part # JL69310-K0000
BDI # 1360418
Features
Component:
Cup
Width - Millimeter:
13.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Other Features:
Light Duty
Global Part Number GPN:
648011
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
JL69310
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
394A-2
Description
394A-20024 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 394A-20024
BDI # 1339156
Features
Component:
Cup
Width - Millimeter:
18.821
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110.007
Global Part Number GPN:
648457
Precision Class:
Standard
Width - Inch:
0.741
Basic Number:
394A
RA100RRB
Description
RA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD
Part # RA100RRB + COL
BDI # 1425575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.96
Outer Race Profile:
Spherical
Global Part Number GPN:
561647
Mounting Method:
Eccentric Collar
LM501310-2
Description
LM501310-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 2.891" OD
Part # LM501310-20024
BDI # 1364601
Features
Component:
Cup
Width - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
2.891
Outside Diameter - Millimeter:
73.431
Other Features:
Light Medium Duty
Global Part Number GPN:
647151
Precision Class:
Standard
Width - Inch:
0.58
Basic Number:
LM501310