RAK2
Description
RAK2 PILLOW BLK BRG UNIT ; 2" BORE 2-7/16" BASE-CTR HGT 2 HOLE
Part # RAK2
BDI # 1371382
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520409
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
G1200KRRB
Description
G1200KRRB + COL INSERT BEARING ; 2" BORE IR WID 3.937" OD
Part # G1200KRRB + COL
BDI # 1356180
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
561534
Mounting Method:
Eccentric Collar
RAK1 1/2
Description
RAK1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE
Part # RAK1 1/2
BDI # 1371353
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.363
Other Features:
Single Row | Low Base
Global Part Number GPN:
520439
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJ1 15/16
Description
RCJ1 15/16 FLANGE BRG UNIT ; 1-15/16" BORE 6.2" BOLT CIRCLE 4 HOLE
Part # RCJ1 15/16
BDI # 1371544
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547141
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
157
G1107KRRB
Description
G1107KRRB + COL INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KRRB + COL
BDI # 1356145
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561485
Mounting Method:
Eccentric Collar