61806-2RS
Description
61806-2RS DEEP GROOVE RADIAL BALL BRG ; 5EA/PAK
Part # 61806-2RS
BDI # 1347849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
314PP
Description
314NPP DEEP GROOVE RADIAL BALL BEARING ; 70X150X35MM RUBBER SEALED
Part # 314NPP
BDI # 1336688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1546
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61810-2RS
Description
61810-2RS DEEP GROOVE RADIAL BALL BRG ; 50MM ID 65MM OD 7MM WD
Part # 61810-2RS
BDI # 1347861
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S5PP
Description
S5PP DEEP GROOVE BALL BRG ; 1/2IN ID 1-1/8IN OD 5/16IN WD
Part # PS5PP Z1 FS50160
BDI # 1371916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1716
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205-2RS
Description
6205-2RS DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD SR 2 SEALS
Part # 6205-2RS
BDI # 1424841
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing