61806-2RS
Description
61806-2RS DEEP GROOVE RADIAL BALL BRG ; 5EA/PAK
Part # 61806-2RS
BDI # 1347849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61810-2RS
Description
61810-2RS DEEP GROOVE RADIAL BALL BRG ; 50MM ID 65MM OD 7MM WD
Part # 61810-2RS
BDI # 1347861
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
314PP
Description
314NPP DEEP GROOVE RADIAL BALL BEARING ; 70X150X35MM RUBBER SEALED
Part # 314NPP
BDI # 1336688
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1546
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7204W SU
Description
7204W SU C1 ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7204W SU C1
BDI # 1350357
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254872
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
9110PP;9110PP Z6 FS50000
Description
9110PP Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 80MM OD 16MM WD
Part # 9110PP Z6 FS50000
BDI # 1352329
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1646
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No