2720-2
Description
2720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 3/4" WD
Part # 2720-20024
BDI # 1329480
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Global Part Number GPN:
646186
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2720
L44610-2
Description
L44610-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.98" OD 0.42" WD
Part # L44610-20024
BDI # 1362763
Features
Component:
Cup
Width - Millimeter:
10.668
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Other Features:
Light Duty
Global Part Number GPN:
649329
Precision Class:
Standard
Width - Inch:
0.42
Basic Number:
L44610
7204W SU
Description
7204W SU C1 ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7204W SU C1
BDI # 1350357
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254872
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3MM212WICRDUL
Description
3MM212WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX 2.362"ID 4.331" OD
Part # 3MM212WICRDUL
BDI # 1339682
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7208WN SU
Description
7208WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 7208WN SU
BDI # 1350374
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254886
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)