61806-2RS
Description
61806-2RS DEEP GROOVE RADIAL BALL BRG ; 5EA/PAK
Part # 61806-2RS
BDI # 1347849
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7204W SU
Description
7204W SU C1 ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7204W SU C1
BDI # 1350357
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254872
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
S5PP
Description
S5PP DEEP GROOVE BALL BRG ; 1/2IN ID 1-1/8IN OD 5/16IN WD
Part # PS5PP Z1 FS50160
BDI # 1371916
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1716
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9105PP
Description
9105PP Z5 FS50000 DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 12MM WD
Part # 9105PP Z5 FS50000
BDI # 1352275
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1621
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No