2720-2
Description
2720-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 3/4" WD
Part # 2720-20024
BDI # 1329480
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Global Part Number GPN:
646186
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2720
9110PP;9110PP Z6 FS50000
Description
9110PP Z6 FS50000 DEEP GROOVE BALL BRG ; 50MM ID 80MM OD 16MM WD
Part # 9110PP Z6 FS50000
BDI # 1352329
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1646
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
9109PP;9109PP Z6 FS50000
Description
9109PP Z6 FS50000 DEEP GROOVE BALL BRG ; 45MM ID 75MM OD 16MM WD
Part # 9109PP Z6 FS50000
BDI # 1352318
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1640
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7208WN SU
Description
7208WN SU ANGULAR CONTACT BALL BRG ; 40MM ID 80MM OD 18MM WD
Part # 7208WN SU
BDI # 1350374
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254886
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1479
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No