6320
Description
6320 DEEP GROOVE BALL BEARING ; 54.813MM ID X 135.755MM OD
Part # 6320
BDI # 1348261
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
W207PP;W207PP Z17-P FS50000
Description
W207PP Z17-PFS50000 DEEP GROOVE BALL BRG ; 35MM ID 72MM OD 27MM WD
Part # W207PP Z17-PFS50000
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W206PP
Description
W206PP Z17-P FS50000 DEEP GRV BALL BRG ; 30MM ID 62MM OD 23.825MM WD
Part # W206PP Z17-P FS50000
BDI # 1374864
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23.825
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269401
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W205PP;PW205PPC3FS50000
Description
PW205PPC3FS50000 DEEP GROOVE BALL BRG ; 25MM ID 52MM OD 20.62MM WD
Part # PW205PPC3FS50000
BDI # 1374858
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20.62
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269398
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W315PP;W315PPFS55627
Description
W315PPFS55627 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 68.28MM WD SR 2 SEAL
Part # W315PPFS55627
BDI # 1374953
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
68.28
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269423
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No