932-2
Description
932-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 8-3/8" OD 2-1/8" WD
Part # 932-20024
BDI # 1352499
Features
Component:
Cup
Width - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Global Part Number GPN:
646717
Precision Class:
Standard
Width - Inch:
2.125
Basic Number:
932
67720CD-2
Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD
Part # 67720CD-20081
BDI # 1349191
Features
Component:
Double Cup
Width - Millimeter:
84.15
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649269
Precision Class:
Standard
Width - Inch:
3.313
Basic Number:
67720CD
5412WBR
Description
5412WBRC1 ANGULAR CONTACT BALL BRG ; 60MM ID 150MM OD 66.68MM WD
Part # 5412WBRC1
BDI # 1346368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255391
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
572D-2
Description
572D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 5.512" OD
Part # 572D-20081
BDI # 1347051
Features
Component:
Double Cup
Width - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140.005
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649661
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
572