938-2
Description
938-20024 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 2-5/8" WID
Part # 938-20024
BDI # 1352663
Features
Component:
Cone
Width - Millimeter:
66.675
Inch - Metric:
Inch
Bore - Millimeter:
114.3
Bore - Inch:
4.5
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
938
5412WBR
Description
5412WBRC1 ANGULAR CONTACT BALL BRG ; 60MM ID 150MM OD 66.68MM WD
Part # 5412WBRC1
BDI # 1346368
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255391
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
572D-2
Description
572D-20081 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD PRECISION 5.512" OD
Part # 572D-20081
BDI # 1347051
Features
Component:
Double Cup
Width - Millimeter:
66.675
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140.005
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
649661
Precision Class:
Standard
Width - Inch:
2.625
Basic Number:
572